GM Lighting 1-Light LED Single Puck Light

GLP3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Diameter
2-5/8 in
ETL Listed
No
Energy Star Compliant
No
Material
Metal
Number Of Lights
1
UL Listed
Yes
Watts
3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday