GM Lighting

1-Light LED Single Puck Light in Bronze

Part #GLP3BZ  |  Manufacturer Part #LP-3-BZ

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: Bronze

Color Finish Category: Bronze Tones

Diameter: 2-5/8 in

ETL Listed: No

Energy Star Compliant: No

Material: Metal

Number Of Lights: 1

UL Listed: Yes

Watts: 3