GM Lighting

1-Light Xenon Puck Light in Black

Part #GXP20B  |  Manufacturer Part #XP20-B

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Xenon

Color Finish: Black

Color Finish Category: Blacks

Diameter: 2-7/8 in

ETL Listed: No

Energy Star Compliant: No

Height: 1 in

Installation Type: [Recessed Mount, Surface Mount]

Lumens: 300

Material: Steel

Number Of Hours: 5000

Number Of Lights: 1

UL Listed: Yes

Volts: 12V

Watts: 20