GM Lighting

1-Light Xenon Puck Light in Bronze

Part #GXP20BZ  |  Manufacturer Part #XP20-BZ

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Xenon

Color Finish: Bronze

Color Finish Category: Bronze Tones

Diameter: 2-7/8 in

ETL Listed: No

Energy Star Compliant: No

Height: 1 in

Installation Type: Recessed Mount, Surface Mount

Lumens: 300

Material: Steel

Number Of Hours: 5000

Number Of Lights: 1

UL Listed: Yes

Volts: 12V

Watts: 20