GM Lighting

24 in. LED Under-Cabinet Lightbar Dimmable in White

Part #GLARC624WWW  |  Manufacturer Part #LARC6-24-WW-W

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Installation Type: Under Cabinet

Length: 24 in

Number Of Lights: 24

UL Listed: No

Watts: 10