GM Lighting

60 in. Lightbar-to-Power Flexible Connector

Part #GGMCPS60W  |  Manufacturer Part #GMC-PS-60-W

Length:

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 60 in

UL Listed: No