0 items

GM Lighting Lumentask™ LED Under-Cabinet Light

GUCLED32DIM30

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Lumentask™
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
1-3/8 in
Installation Type
Under Cabinet
Length
32 in
Material
Steel
Number Of Lights
32
UL Listed
No
Watts
23
Width
4-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday