Lumentask™ 4-Light Xenon Under-Cabinet in White

Part #GX32120WH  |  Item #7195527  |  Manufacturer Part #X32-120-WH

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Xenon

Collection: Lumentask™

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2900

ETL Listed: No

Energy Star Compliant: No

Installation Type: Under Cabinet

Length: 32 in

Light Bulb Shape Code: G9

Material: Steel

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 35

Width: 4-3/4 in