Bearing Sleeve for D15 Beverage Dispenser
Bearing Sleeve for D15 Beverage Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- D15 Beverage Dispenser
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3/4 in
- Length:
- 2/5 in
- Product Type:
- Sleeve
- Weight:
- 0.30 lb
- Width:
- 2/5 in