1 gal Liquid Hand Soap in Pink
This product has been replaced by
Manufacturer Part #1807-04
1 gal Liquid Hand Soap in Pink
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Floral balsam scent
- Pour gallon
- Economical lotion soap with germ-killing action
Specifications
- Application:
- Commercial
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Depth:
- 14-31/50 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-23/25 in
- Installation Type:
- Freestanding
- Length:
- 4-83/100 in
- Package Quantity:
- Case of 4
- Product Type:
- Hand Soap
- Size:
- 1 gal
- UL Listed:
- No
- Weight:
- 9.28 lb
- Width:
- 9-47/50 in