1 gal Pleasant Liquid Hand Soap for 1DYC9 Dispenser
1 gal Pleasant Liquid Hand Soap for 1DYC9 Dispenser
Package Quantity Info:
EA: 1 IP: 4 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quickly builds to a rich lather
- Contains skin conditioners
- Economical lotion soap with germ-killing action
- Fresh dispensing valve with each refill
- Refill for PRO™ TDX™ dispensing system
- SANITARY SEALED™ refill helps prevent contamination
- Gentle on skin
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- 1DYC9 Dispenser
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Installation Type:
- Wall Mount
- Product Type:
- Lotion
- Size:
- 1 gal