0 items

Gojo ADX-12™ 1250ml Soap Dispenser

G88806

Color Finish

Starting at $9.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Converts to a locking dispenser
  • Large sight window for at-a-glance monitoring
  • Lifetime guarantee
  • Slim design

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Capacity
1250 mL
Collection
ADX-12™
Color Finish
Grey
Color Finish Category
Greys
Depth
3 in
Height
4 in
Installation Type
Wall Mount
Material
Plastic
Width
4-13/20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday