2300ml Pomeberry Foam Handwash (Case of 4)
CX™ 2300ml Pomeberry Foam Handwash (Case of 4)
Frequently Purchased Together
Product Details
- Enriched with a moisturizer, natural extract and skin conditioner
- USDA certified biobased formulation
- Spa-inspired, green certified foam hand soap with a pleasant pomegranate fragrance
- Fresh dispensing valve with each refill
- Refill for CX™, CXi™, CXac™, CXT™ dispensing systems
- Sanitary sealed™ refill helps prevent contamination
- EcoLogo® certified
Specifications
- Application:
- Commercial
- Collection:
- CX™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Height:
- 11-3/4 in
- Package Quantity:
- Case of 4
- Size:
- 2300 mL
- Width:
- 5 in