3-41/100 in. Advanced Hand Sanitizer (Case of 4)
This product has been replaced by
Manufacturer Part #5456-04
Advanced 3-41/100 in. Advanced Hand Sanitizer (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kills more than 99.99% of most common germs that may cause illness
- ECOLOGO® Certified to Standard Name UL 2783
- Refreshing gel made with naturally-renewable ethanol.
- SMART-FLEX™ bottle design uses 30% less material than HDPE
- Clinically-proven to maintain skin health
- America’s #1 Instant Hand Sanitizer
- Outperforms other hand sanitizers ounce-for-ounce
- USDA Certified Biobased Product
- Removable pump for easier recycling
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
Specifications
- Application:
- Sanitizing
- Brand Model Compatibility:
- Purell® TFX™ Dispensers
- Capacity:
- 1200 mL
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Height:
- 8-7/20 in
- Installation Type:
- Wall Mount
- Length:
- 3-41/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 4
- Product Type:
- Gel Hand Sanitizer
- Size:
- 1200 mL