5 oz. Medium Skin Lotion
5 oz. Medium Skin Lotion
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-greasy, silicone free moisturizing lotion that helps condition skin.
- 5 fl oz Tube
- Contains vitamin E and aloe
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Installation Type:
- Freestanding
- Size:
- 5 oz
- Type:
- Lotion