700ml Antibacterial Foam Hand Wash in Plum (Case of 4)
ADX-7™ 700ml Antibacterial Foam Hand Wash in Plum (Case of 4)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Enriched with a moisturizer
- USDA certified
- Plum fragrance
- Sanitary Sealed™ refill helps prevent contamination
- Removable pump
- Fresh dispensing valve with each refill
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- GOJO ADX-7™ Dispenser
- Collection:
- ADX-7™
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Package Quantity:
- Case of 4
- Product Type:
- Foam
- Size:
- 700 mL