GOJO

700ml Foam Antimicrobial Handwash

Part #G134403  |  Manufacturer Part #1344-03

Size:

700 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 700 mL Refill for PROVON® LTX-7™ Dispenser
  • Helps reduce bacteria on the skin that could cause disease
  • Triclosan-free formulation
  • Pleasant floral fragrance
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill

Documents

Specifications

Application: Commercial

Brand Model Compatibility: LTX-7™ Dispenser

Capacity: 700 mL

Color Finish: Blue

Color Finish Category: Blues

Depth: 3-29/50 in

Disposable: Yes

Height: 6-91/100 in

Indoor Outdoor: Indoor

Length: 3-29/50 in

Material: Foam

Product Type: Antimicrobial Handwash

Reusable: No

Size: 700 mL

Type: Floral

Weight: 1.72

Width: 5-7/100 in