700ml Hand and Body Lotion

You last purchased this on
 
SC Johnson Professional

700ml Hand and Body Lotion

This product requires certification to purchase.
Brand image
You last purchased this on
 
SC Johnson Professional

700ml Hand and Body Lotion

  • Fast #
  • Part #G874604
  • Item #8032634
  • Manufacturer Part #8746-04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Nourishes and moisturizes dry skin
  • Non-greasy formulation
  • 700 mL Refill for PROVON® ADX-7™ Dispenser
  • A lotion formulated for healthcare patients and staff
  • Proven to be safe on skin, with a lower risk of irritation than other professional lotions
  • The new standard to improve skin health in the healthcare environment
  • CHG and latex compatible
  • USDA Certified Biobased Product
  • Hypoallergenic and dermatologist tested
  • Formulated with Shea Butter
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
PROVON® ADX-7™ Dispenser
Capacity:
700 mL
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-23/50 in
Disposable:
Yes
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8-3/4 in
Indoor Outdoor:
Indoor
Length:
3-8/25 in
Material:
Plastic
Product Type:
Hand Lotion, Body Lotion
Reusable:
No
Size:
700 mL
UL Listed:
No
Weight:
1.7 lb
Width:
3-23/50 in