1250ml Antibacterial Foam Hand Wash in Purple (Case of 3)

You last purchased this on
 
GOJO

ADX-12™ 1250ml Antibacterial Foam Hand Wash in Purple (Case of 3)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GOJO

ADX-12™ 1250ml Antibacterial Foam Hand Wash in Purple (Case of 3)

  • Fast #
  • Part #G881203
  • Item #7104410
  • Manufacturer Part #8812-03
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Enriched with a moisturizer
  • USDA certified
  • Plum fragrance
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling
  • Fresh dispensing valve with each refill
  • Requires Certification

Specifications

Application:
Commercial
Collection:
ADX-12™
Color Finish Category:
Purples
Color Finish Name:
Purple
Installation Type:
Wall Mount
Material:
Plastic
Package Quantity:
Case of 3
Product Type:
Foam
Size:
1250 mL