800ml Bag-in-Box Soap Dispenser in Black
Bag-in-Box 800™ 800ml Bag-in-Box Soap Dispenser in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses Sanitary Sealed™ refills
- Portion controlled
- Bag-in-box system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Capacity:
- 800 mL
- Collection:
- Bag-in-Box 800™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-3/4 in
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 11-3/50 in