Body Fluid Spill Kit Clam Shell Refill
Body Fluid Spill Kit Clam Shell Refill
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PURELL® Foodservice Surface Sanitizer is effective against Norovirus, E.Coli, Salmonella and more in just 30 seconds, and is proven effective on most hard and soft surfaces
- Protects staff and patrons from exposure to biohazards
- Safely removes vomit, blood, feces & other body fluids
- Proven effective on most hard and soft surfaces
- Approved for food contact surfaces (no rinse required)
- Includes hairnet, sleeved gown, gloves, shoe covers, eye shield and mask to provide head-to-toe personal protection
- OSHA and Food Code compliant
- Bilingual, step-by-step instructions for ease of use
- 3 year shelf-life
- Kills Hepatitis A in 60 seconds
Specifications
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Hardware Included:
- No
- Height:
- 3/25 in
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 3 in
- Origin:
- Domestic
- Product Type:
- Spill Kit Refill
- Reusable:
- No
- Weight:
- 1.19 lb