Cartridge Dispenser in Black

You last purchased this on
 
GOJO

Cartridge Dispenser in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
GOJO

Cartridge Dispenser in Black

  • Fast #
  • Part #G120401
  • Item #464264
  • Manufacturer Part #1204-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Works with both smooth and pumice formulations
  • Compatible with Gojo® hand cleaner cartridges
  • Gravity-fed dispenser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Capacity:
4-1/2 lb
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9-22/25 in
Height:
5 in
Installation Type:
Wall Mount
Material:
Plastic
Width:
6 in