1500mL Luxury Foam Handwash Refill in Pink
CX™ 1500mL Luxury Foam Handwash Refill in Pink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EcoLogo™ certified
- Fresh dispensing valve with each refill
- Refreshing cranberry fragrance
- Remove pump on refill for easy recycling.
- Refill for CX™, CXi™, CXac™, CXT™ dispensing systems
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- CX™ Dispenser
- Collection:
- CX™
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-89/100 in
- Installation Type:
- Counter Mount
- Material:
- Plastic
- Package Quantity:
- Case of 2
- Product Type:
- Handwash Refill, Cranberry
- Size:
- 1500 mL
- UL Listed:
- No