0 items

Gojo Purell® ES4 Hand Sanitizer Manual Dispenser

G50201

Color Finish

Starting at $6.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8" (20.32 cm) clearance from bottom of dispenser to surface
  • At-A-Glance™ refills provide the easiest way to see when refills need to be changed
  • Elegant design complements décor
  • Fully ADA compliant
  • Guaranteed reliability
  • Lock or Not™ technology: can convert to a locking system
  • Mounts to wall with included adhesive tape or hardware
  • Multiple hole pattern allows use of existing wall holes.
  • Sanitary Sealed™ PET refill bottle with removable collar for easy recycling
  • Uses Purell® ES4 1200 mL Healthy Soap® refills

SPECIFICATIONS

Application
Commercial
Capacity
1200 mL
Collection
Purell®
Color Finish
Black
Handle Type
Manual
Height
12-13/100 in
Installation Type
Wall Mount
Length
8-14/25 in
Material
Plastic
Material Type
PET, Polypropylene
Type
ES4 Hand Sanitizer Dispenser
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday