0 items

Gojo Purell® ES6 Hand Sanitizer Touch-Free Dispenser

G64201

Color Finish

Starting at $31.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • At-A-Glance™ refills provide the easiest way to see when refills need to be changed
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Elegant design complements décor
  • Fully ADA compliant
  • Guaranteed reliability
  • Includes 4 "C" cell batteries: no tools required for replacing batteries
  • Lock or Not™ technology: can convert to a locking system
  • Sanitary Sealed™ PET refill bottle with removable collar for easy recycling
  • Uses Purell® ES6 1200 mL Healthy Soap® refills

SPECIFICATIONS

Application
Commercial
Capacity
1200 mL
Collection
Purell®
Color Finish
White
Handle Type
Touch-Free
Height
7-3/10 in
Installation Type
Wall Mount
Length
5-9/50 in
Material
Plastic
Material Type
PET
Power Source
Battery
Size
1200 mL
Type
ES6 Hand Sanitizer Dispenser
Width
3-9/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday