1200ml Hand Sanitizer Foam Refill for PURELL® ES6 Touch-Free Hand Sanitizer Dispensers (2 Per Case)
This product has been replaced by
Manufacturer Part #6453-02
Professional Advanced 1200ml Hand Sanitizer Foam Refill for PURELL® ES6 Touch-Free Hand Sanitizer Dispensers (2 Per Case)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outperforms other hand sanitizers ounce for ounce
- America’s #1 brand of instant hand sanitizer
- Kills more than 99.99% of most common germs that may cause illness
- At-A-Glance™ refills make it obvious when refills need to be changed
- Dermatologist tested
- Dye-free
- Hypoallergenic
- Enhanced with unique skin conditioners to maintain skin health
- Sanitary Sealed™ PET refill is easily recycled
Specifications
- Application:
- Sanitizing
- Brand Model Compatibility:
- ES6 Touch-free Hand Sanitizer Dispensers
- Capacity:
- 1200 mL
- Collection:
- Professional Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 11-19/50 in
- Installation Type:
- Wall Mount
- Length:
- 8-19/100 in
- Material:
- Plastic
- Material Type:
- PET, Polypropylene
- Package Quantity:
- Case of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL
- Width:
- 4-22/25 in