1250ml Foam Antibacterial Handwash (Case of 3)

You last purchased this on
 
GOJO

FMX-12™ 1250ml Foam Antibacterial Handwash (Case of 3)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GOJO

FMX-12™ 1250ml Foam Antibacterial Handwash (Case of 3)

  • Fast #
  • Part #G516203
  • Item #7104433
  • Manufacturer Part #5162-03
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Triclosan-free formulation
  • Intended for general-purpose cleaning
  • 1250 mL Refill for GOJO® FMX-12™ Dispenser
  • Remove pump on refill for easy recycling
  • SANITARY SEALED™ refills are hygienic locking out germs.
  • Refill for FMX-12™ dispensing system
  • Pre-lathered for convenience
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
FMX-12™ Dispenser
Collection:
FMX-12™
Color Finish Category:
Neutrals
Color Finish Name:
Tan
Installation Type:
Wall Mount
Material:
Plastic
Package Quantity:
Case of 3
Product Type:
Foam
Size:
1250 mL