Gojo FMX-12™ 1250ml Foam Hand Cleaner (Case of 3)

G516503

Manufacturer Part #: 5165-03

Size

1250 mL

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dermatologist tested to be mild
  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • SANITARY SEALED™ refill helps prevent contamination
  • Refill for FMX-12™ dispensing system
  • Remove pump on refill for easy recycling

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO FMX-12™ Dispenser
Collection
FMX-12™
Installation Type
Wall Mount
Package Quantity
Case of 3
Type
Foam

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday