1250ml Foam Sanitizing Soap (Case of 3)
FMX-12™ 1250ml Foam Sanitizing Soap (Case of 3)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets the NSF chlorine equivalency standard for sanitizer status
- Effective against common spoilage and foodborne illness organisms
- Listed with NSF International as an E2 for use in all departments
- Refill for FMX-12™ dispensing system
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Part of the GOJO® Hygiene Management System for Food Processors
- Certified kosher
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- GOJO FMX-12™ Dispenser
- Collection:
- FMX-12™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Package Quantity:
- Case of 3
- Product Type:
- Foam
- Size:
- 1250 mL