2000ml Wall Mount Soap Dispenser in Dove Grey

This product has been replaced by

GOJO Polished Chrome/Black High Capacity Foam Soap Dispenser
GOJO High Capacity Foam Soap Dispenser in Black with Polished Chrome
Manufacturer Part #5271-06
You last purchased this on
 
GOJO

FMX-12™ 2000ml Wall Mount Soap Dispenser in Dove Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GOJO Polished Chrome/Black High Capacity Foam Soap Dispenser
GOJO High Capacity Foam Soap Dispenser in Black with Polished Chrome
Manufacturer Part #5271-06
GOJO

FMX-12™ 2000ml Wall Mount Soap Dispenser in Dove Grey

  • Fast #
  • Part #G525006
  • Item #2060899
  • Manufacturer Part #5250-06
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dove Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Infuses air into soap to produce rich, creamy lather
  • Ideal for high traffic areas
  • Each pump dispenses a generous portion soap
  • Refills are sold separately
  • Features skylight with an extra-large site window
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Capacity:
2000 mL
Collection:
FMX-12™
Color Finish Category:
Greys
Color Finish Name:
Dove Grey
Height:
5-13/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
11-22/25 in
Material:
Plastic
Width:
6-81/100 in