Wall Mount Soap Dispenser in Black

This product has been replaced by

GOJO Black/Chrome Skin Conditioner Dispenser
GOJO Skin Conditioner Dispenser in Black/Chrome
Manufacturer Part #8782-06
You last purchased this on
 
GOJO

Hand Medic® Wall Mount Soap Dispenser in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GOJO Black/Chrome Skin Conditioner Dispenser
GOJO Skin Conditioner Dispenser in Black/Chrome
Manufacturer Part #8782-06
GOJO

Hand Medic® Wall Mount Soap Dispenser in Black

  • Fast #
  • Part #GOJ8200
  • Item #4441362
  • Manufacturer Part #8200
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-hand push-bar operation
  • Portion controlled to reduce waste
  • Holds GOJO® HAND MEDIC Professional Skin Conditioner refills
  • Manufacturer's lifetime guarantee
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
CARB OTC LEED Compliant:
No
Capacity:
500 mL
Collection:
Hand Medic®
Color Finish Category:
Blacks
Color Finish Name:
Black
IAPMO Listed -:
No
Installation Type:
Wall Mount