GOJO

LTX™ 1200ml Foam Hand Wash in Blue (Case of 2)

Part #G191602  |  Manufacturer Part #1916-02

Size:

1200 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enriched with a moisturizer, natural extract and skin conditioner
  • USDA Certified Biobased formulation
  • EcoLogo™ certified
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Refill for LTX-12™ dispensing system

Documents

Specifications

Application: Commercial

Brand Model Compatibility: GOJO Ltx-12 Hands-Free Soap Dispenser

Collection: LTX™

Color Finish: Blue

Installation Type: Wall Mount

Material: Plastic

Package Quantity: Case of 2

Size: 1200 mL

Type: Foam