1200ml Soap Dispenser in Black and Polished Chrome

You last purchased this on
 
PURELL®

LTX™ 1200ml Soap Dispenser in Black and Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PURELL®

LTX™ 1200ml Soap Dispenser in Black and Polished Chrome

  • Fast #
  • Part #G192804
  • Item #4712578
  • Manufacturer Part #1928-04
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Large sight window makes it easy to check refill level
  • High-capacity output
  • Smart, trouble-free electronics
  • Available for customization
  • Converts to a locking dispenser - key included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Capacity:
1200 ml
Collection:
LTX™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-1/2 in
Height:
10-20/29 in
Installation Type:
Wall Mount
Length:
3-47/50 in
Material:
Plastic
Material Type:
ABS
Power Source:
Battery
Width:
5-64/81 in