700ml Antibacterial Foam Hand Wash in Plum (Case of 3)
This product has been replaced by
Manufacturer Part #1344-03
LTX-7™ 700ml Antibacterial Foam Hand Wash in Plum (Case of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enriched with a moisturizer
- USDA certified
- Plum fragrance
- Removable pump
- Fresh dispensing valve with each refill
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- GOJO LTX-7™ Dispenser
- Collection:
- LTX-7™
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Package Quantity:
- Case of 3
- Product Type:
- Foam
- Size:
- 700 mL