Gojo LTX™ 700ml Foam Hand Wash in Blue (Case of 3)

G131603

Manufacturer Part #: 1316-03

Size

700 mL

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Enriched with a moisturizer, natural extract and skin conditioner
  • USDA Certified Biobased formulation
  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling
  • SANITARY SEALED™ refill helps prevent contamination
  • Refill for LTX-7™ dispensing system
  • GOJO Pomegranate Fragrance

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO LTX-7™ Dispenser
Collection
LTX™
Installation Type
Wall Mount
Package Quantity
Case of 3
Type
Foam

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday