700ml Touch-Free Soap Dispenser in Black and Polished Chrome
LTX™ 700ml Touch-Free Soap Dispenser in Black and Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-capacity output
- Converts to a locking dispenser
- Large sight window for at-a-glance monitoring
- Compatible with LTX-7™ refills
- ADA compliant
- Lifetime guarantee
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Capacity:
- 700 mL
- Collection:
- LTX™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6 in
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 5-37/50 in