1 gal Antibacterial Lotion Soap
Micrell® 1 gal Antibacterial Lotion Soap
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-acting PCMX formulation is triclosan-free and gentle on hands
- Effective degreasing agent
- Specially-formulated antimicrobial lotion soap for foodservice establishments
- 1 Gallon
- Kills the most common bacteria that may cause illness
Specifications
- Application:
- Commercial
- Collection:
- Micrell®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-11/25 in
- Length:
- 7-3/20 in
- Product Type:
- Soap
- Size:
- 1 gal
- Width:
- 4-83/100 in