800ml Antibacterial Lotion Soap
This product has been replaced by
Manufacturer Part #9212-12
Micrell® 800ml Antibacterial Lotion Soap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effective degreasing agent that makes it the preferred choice for foodservice environments
- Non-irritating formula and light scent makes it ideal for frequent use
- Specially formulated with a quick-acting antimicrobial agent (PCMX) to kill germs
- USDA Certified Biobased Product
- Sanitary sealed refill helps lock out germs and comes with a fresh dispensing valve
Specifications
- Application:
- Commercial
- Capacity:
- 800 mL
- Collection:
- Micrell®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-63/100 in
- Installation Type:
- Wall Mount
- Product Type:
- Lotion
- Size:
- 800 mL
- Weight:
- 1.95 lb