GOJO

Micrell® 800ml Antibacterial Lotion Soap Refill

Part #G975712  |  Manufacturer Part #9757-12

Size:

800 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specially-formulated antimicrobial lotion soap for foodservice establishments.
  • Quick-acting PCMX formula is triclosan-free and gentle on hands
  • Effective degreasing agent makes it perfect for food-service environments
  • USDA Certified Biobased Product
  • Kills the most common bacteria that may cause illness
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill

Documents

Specifications

Application: Commercial

Capacity: 800 mL

Collection: Micrell®

Color Finish: White

Color Finish Category: Whites

Depth: 15-1/2 in

EcoLogo Certified: No

Height: 5-3/4 in

Installation Type: Wall Mount

Length: 3-63/100 in

Size: 800 mL

Type: Lotion

Weight: 2

Width: 3-63/100 in