1 gal Smooth Hand Cleaner
Natural Orange™ 1 gal Smooth Hand Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleans without harsh solvents
- Natural citrus ingredient
- Contains a natural citrus ingredient
- Use to remove Mud
- 1 Gallon Pump Bottle
- GOJO Heavy Duty Hand Cleaner
- Effective on dirt and oil
- Quick-acting, lotion hand cleaner
- Use to remove Clay
Specifications
- Application:
- Commercial
- Collection:
- Natural Orange™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Installation Type:
- Freestanding
- Material:
- Plastic
- Product Type:
- Lotion
- Size:
- 1 gal