1000ml Lotion Hand Cleaner
This product has been replaced by
Manufacturer Part #2117-08
NXT® 1000ml Lotion Hand Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- USDA Certified Biobased formulation
- EcoLogo™ certified
- Dermatologist tested to be mild
- Film bag, polypropylene collar, mixed material plastic pump
- Refill for NXT® SPACE SAVER™ dispensing system
- GOJO Spring Rain Fragrance
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Mild, lotion soap
- EcoLogo Certified
Specifications
- Application:
- Commercial
- Collection:
- NXT®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Film Laminate, Plastic
- Material Type:
- Polypropylene
- Product Type:
- Dispenser Refill, Lotion
- Size:
- 1000 mL