Gojo NXT® 1000ml Lotion Soap with Moisturizer (Case of 8)

G211708

Manufacturer Part #: 2117-08

Size

1000 mL

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • USDA Certified Biobased formulation
  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • SANITARY SEALED™ refill helps prevent contamination
  • Refill for NXT® SPACE SAVER™ dispensing system
  • USDA Certified

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO NXT™ Dispenser
Collection
NXT®
Green Seal Certified
No
Installation Type
Wall Mount
Package Quantity
Case of 8
Type
Lotion

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday