GOJO
NXT® 2000ml Mild Antimicrobial Lotion Soap with Chloroxylenol
Part #G221204 | Item #2060795 | Manufacturer Part #2212-04
Size:
2000 mLProduct Details
- Lotion soap formula combines mild cleansers with 0.6% chloroxylenol, a broad spectrum antimicrobial agent
- For gentle handwashing and effective germ killing
- Use dispensers: 2230 08 or 2235 08
- Formula color: Amber
Documents
Specifications
Application: Commercial
Brand Model Compatibility: NXT® Dispenser
Collection: NXT®
EcoLogo Certified: No
Green Seal Certified: No
Height: 8-3/4 in
Length: 3-31/50 in
Product Type: Lotion Soap
Size: 2000 mL
Width: 5-3/25 in