Compact Soap or Lotion Dispenser in Dove Grey
NXT® Compact Soap or Lotion Dispenser in Dove Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully ADA compliant
- Compatible with Gojo® NXT® 2000 mL refills
- Compact design optimizes wall space
- 4" (10 cm) clearance from bottom of dispenser to surface
- Mounts to wall with included adhesive tape or optional hardware.
- Multiple hole pattern allows use of existing wall holes
- Multiple colors available
- Lifetime guarantee
- Film bag, polypropylene collar, mixed material plastic pump
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1000 mL
- Collection:
- NXT®
- Color Finish Category:
- Greys
- Color Finish Name:
- Dove Grey
- Depth:
- 6-1/2 in
- Height:
- 3-22/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- ABS, Polycarbonate
- Product Type:
- Foam
- UL Listed:
- No
- Width:
- 5 in