GOJO
NXT® Wall Mount Soap Dispenser in Dove Grey
Part #GOJ2230 | Item #4441820 | Manufacturer Part #2230
Product Details
- Twice the capacity of dispensers of similar size
- One-handed push operation
- Lifetime warranty
ADA Compliant
Specifications
ADA Compliant: Yes
Application: Commercial
CARB OTC LEED Compliant: No
Capacity: 2000 mL
Collection: NXT®
Color Finish: Dove Grey
Color Finish Category: Greys
Depth: 6-1/2 in
Height: 3-77/100 in
IAPMO Listed: No
Installation Type: Wall Mount
Material: Plastic