1200ml Antibacterial Foam Hand Wash (Case of 2)
LTX-12™ 1200ml Antibacterial Foam Hand Wash (Case of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced skin moisturizers
- Fresh dispensing valve with each refill
- Kills a broad range of microorganisms
- Removable pump
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- GOJO Provon® LTX-12™ Dispenser
- Collection:
- LTX-12™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Package Quantity:
- Case of 2
- Power Source:
- Battery
- Product Type:
- Foam
- Size:
- 1200 mL