GOJO

Provon® 1200ml Antimicrobial Foam Handwash with CHG

Part #G192202  |  Manufacturer Part #1922-02

Size:

1200 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1200 mL Refill for PROVON® LTX-12™ Dispenser
  • Exceeds FDA Healthcare Personnel Handwash (HCPHW) requirements
  • Approved by the FDA as both a healthcare personnel handwash and as a surgical scrub for healthcare
  • Fragrance-free, dye-free formulation
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill

Documents

Specifications

Brand Model Compatibility: LTX-12™ Dispenser

Collection: Provon®

EcoLogo Certified: No

Green Seal Certified: No

Height: 9-3/4 in

Length: 3-1/2 in

Material: Plastic

Material Type: PET

Product Type: Hand Wash

Size: 1200 mL

Width: 3-1/2 in