1250ml Foaming Handwash with Moisturizer
This product has been replaced by
Manufacturer Part #5185-04
FMX-12™ 1250ml Foaming Handwash with Moisturizer
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EcoLogo™ certified
- Fresh dispensing valve with each refill
- Cranberry fragrance
- Remove pump on refill for easy recycling.
- SANITARY SEALED™ refills are hygienic locking out germs.
- 1250 mL Refill for PROVON® FMX-12™ Dispenser
- Refill for FMX-12™ dispensing system
- SANITARY SEALED™ refill helps prevent contamination
- 3 refills per case
- Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump
Specifications
- Application:
- Commercial
- Collection:
- FMX-12™
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Foam
- Size:
- 1250 mL