1250ml Foam Antimicrobial Hand Wash with Moisturizer (Case of 3)
FMX-12™ 1250ml Foam Antimicrobial Hand Wash with Moisturizer (Case of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Triclosan-free formulation
- Light, fruity fragrance
- A high-performance, antimicrobial foam soap with added moisturizers for general handwashing
- Fresh dispensing valve with each refill
- SANITARY SEALED™ refill helps prevent contamination
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- GOJO Provon® Dispenser
- Capacity:
- 1250 ml
- Collection:
- FMX-12™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Amber
- Height:
- 8-19/50 in
- Installation Type:
- Wall Mount
- Length:
- 3-81/91 in
- Material:
- Plastic
- Package Quantity:
- Case of 3
- Product Type:
- Foam
- Size:
- 1250 mL
- Width:
- 4-47/50 in