ES8 Professional Advanced Hand Sanitizer Foam Refill 1200 mL
Advanced ES8 Professional Advanced Hand Sanitizer Foam Refill 1200 mL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kills more than 99.99% of most common germs that may cause illness
- Optional Smartlink™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
- Advanced foam hand sanitizer formulation for professional environments
- Energy-on-the-Refill for Purell® technology: every refill has a built-in energy source, designed to last as long as the refill
- Hypoallergenic
- Dermatologist tested
- Enhanced with unique skin conditioners to maintain skin health
- America’s #1 brand of instant hand sanitizer
- Sanitary Sealed™ PET refill with the tear-off collar for easy recyclability
- At-A-Glance™ refills make it obvious when refills need to be changed
Specifications
- Application:
- Sanitizing
- Brand Model Compatibility:
- ES8 Touch-free Hand Sanitizer Dispensers
- Capacity:
- 1200 mL
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 12-13/100 in
- Installation Type:
- Wall Mount
- Length:
- 8-14/25 in
- Material:
- Plastic
- Material Type:
- PET, Polypropylene
- Package Quantity:
- Case of 2
- Power Source:
- Battery
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL
- Width:
- 5-1/4 in